0 items

Selkirk Americas 24 in. Type B RV Round Gas Vent Pipe

MRV2

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Die Formed Ends
  • Gas vent pipe
  • Lifetime limited warranty
  • Lock tab feature

SPECIFICATIONS

Diameter
3 in
Gauge
28
Length
24 in
Material
Stainless Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday