24 x 24 in. Residential T-Bar Lay-In in White Steel

You last purchased this on
 
Selkirk Americas

24 x 24 in. Residential T-Bar Lay-In in White Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Selkirk Americas

24 x 24 in. Residential T-Bar Lay-In in White Steel

  • Fast #
  • Part #MTB170FF2424WH
  • Item #1151725
  • Manufacturer Part #03102424CW
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
Length:
24 in
Material:
Steel
Width:
24 in