3 in. Type B RV Gas Vent Pipe Collar
3 in. Type B RV Gas Vent Pipe Collar
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a decorative/finished appearance
Documents
Specifications
- Diameter:
- 3 in
- Diameter - Inside 2:
- 3-5/8 in
- Diameter - Inside 3:
- 10-11/16 in
- Material:
- Steel