3 in. Type B RV Round Gas Vent Tee
3 in. Type B RV Round Gas Vent Tee
Frequently Purchased Together
Product Details
- Provides easy access for inspection and maintenance
- Tee cap sold separately
- Used to transition system from horizontal to vertical orientation
- LockTab® provides an alternative method to secure pipe when required by local code
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 3 in
- Length:
- 6-5/8 in
- Material:
- Steel