3 in. Type B RV Round Gas Vent Top

You last purchased this on
 
Selkirk Americas

3 in. Type B RV Round Gas Vent Top

This product requires certification to purchase.
Brand image
You last purchased this on
 
Selkirk Americas

3 in. Type B RV Round Gas Vent Top

  • Fast #
  • Part #M3RVRT
  • Item #76483
  • Manufacturer Part #103800
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top is used to protect from birds and weather
  • Metalbestos gas vent fittings have been tested and listed per UL 441 for installation as a type "B" and B-W gas vents to be installed in single and multi-story buildings in accordance with the standards of the national fire protection association
  • Lifetime limited warranty
  • Galvanized outer wall
  • These tops cannot be used for wood burning applications
  • Aluminum inner liner
  • Helps prevent rain and debris from entering the vent
  • Warranty period is 15 years from the date of installation, when used for venting AGA listed category II, III or IV gas heating equipment or water heaters in residential appliances
  • Die formed male end eliminates sharp edges
  • Snap lock coupler with optional lock tab
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Name:
Silver
Diameter:
3 in
Material:
Aluminum
UL Listed:
UL 441