3 in. X 12 in. Adjustable Length RV Gas Vent Pipe
RV Series 3 in. X 12 in. Adjustable Length RV Gas Vent Pipe
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Die formed ends
- Lock tab feature
- Lifetime limited warranty
- Secure connection with 360° rotation for perfect alignment
- Galvanized outer wall
- Double-wall design with 1/4" uniform airspace
- Aluminum inner liner
- Gas vent pipe adj length
- Smart choice warranty on all components
- 1" clearance to combustible
Specifications
- Collection:
- RV Series
- Diameter:
- 3 in
- Gauge (metal):
- 28 ga
- Length:
- 12 in
- Material:
- Steel
- UL Listed:
- UL 441
- Vent Type:
- B-Vent