3 in. X 24 in. Type B RV Round Gas Vent Pipe
3 in. X 24 in. Type B RV Round Gas Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Die Formed Ends
- Lock tab feature
- Lifetime limited warranty
- Gas vent pipe
Specifications
- Diameter:
- 3 in
- Gauge (metal):
- 28 ga
- Length:
- 24 in
- Material:
- Stainless Steel