3 in. X 36 in. Type B RV Round Gas Vent Pipe
RV Series 3 in. X 36 in. Type B RV Round Gas Vent Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized outer wall
- Double-wall design with 1/4" uniform airspace
- Aluminum inner liner
- Smart choice warranty on all components
- Die formed male end eliminates sharp edges
- 1" clearance to combustible
- Secure connection with 360° rotation for perfect alignment
- Snap lock coupler with optional lock tab
Specifications
- Collection:
- RV Series
- Diameter:
- 3 in
- Gauge (metal):
- 28 ga
- Length:
- 36 in
- Material:
- Steel
- UL Listed:
- UL 441
- Vent Type:
- B-Vent