3 in. X 4 in. Type B RV Gas Vent Increaser
3 in. X 4 in. Type B RV Gas Vent Increaser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 3 in
- Diameter - Inside 2:
- 4 in
- Material:
- Steel