3 in. X 60 in. Type B RV Round Gas Vent Pipe
3 in. X 60 in. Type B RV Round Gas Vent Pipe
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Lifetime limited warranty
Documents
Specifications
- Diameter:
- 3 in
- Gauge (metal):
- 28 ga
- Length:
- 60 in
- Material:
- Stainless Steel