4 in. 90 Degree Gas Vent Elbow 28 ga

You last purchased this on
 
Selkirk Americas

RV 4 in. 90 Degree Gas Vent Elbow 28 ga

This product requires certification to purchase.
Brand image
You last purchased this on
 
Selkirk Americas

RV 4 in. 90 Degree Gas Vent Elbow 28 ga

  • Fast #
  • Part #M4RV90
  • Item #76454
  • Manufacturer Part #104230
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Collection:
RV
Diameter:
4 in
Diameter - Inside 1:
4 in
Elbow Degree:
90 DD
Gauge (metal):
28 ga
Material:
Aluminum, Steel
UL Listed:
Yes