4 in. Type B RV Gas Vent Flat Cone

You last purchased this on
 
Selkirk Americas

4 in. Type B RV Gas Vent Flat Cone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Selkirk Americas

4 in. Type B RV Gas Vent Flat Cone

  • Fast #
  • Part #M4RVTF
  • Item #1361214
  • Manufacturer Part #104815
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
4 in
Diameter - Inside 1:
4 in
Length:
16-1/2 in
Material:
Steel