4 in. Type B RV Round Gas Vent Top
4 in. Type B RV Round Gas Vent Top
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top is used to protect from birds and weather
- Metalbestos gas vent fittings have been tested and listed per UL 441 for installation as a type "B" and B-W gas vents to be installed in single and multi-story buildings in accordance with the standards of the national fire protection association
- Lifetime limited warranty
- Galvanized outer wall
- These tops cannot be used for wood burning applications
- Aluminum inner liner
- Helps prevent rain and debris from entering the vent
- Warranty period is 15 years from the date of installation, when used for venting AGA listed category II, III or IV gas heating equipment or water heaters in residential appliances
- Die formed male end eliminates sharp edges
- Snap lock coupler with optional lock tab
Documents
Specifications
- Coating:
- Galvanized
- Color Finish Name:
- Silver
- Diameter:
- 4 in
- Material:
- Aluminum
- UL Listed:
- UL 441