5 in. 90 Degree Gas Vent Elbow 28 ga
RV 5 in. 90 Degree Gas Vent Elbow 28 ga
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime limited warranty
Documents
Specifications
- Coating:
- Galvanized
- Collection:
- RV
- Diameter:
- 5 in
- Diameter - Inside 1:
- 5 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 28 ga
- Material:
- Aluminum, Steel
- UL Listed:
- Yes