Selkirk Americas

5 in. Type B RV Gas Vent Adjustable Flashing

Part #M5RVAF  |  Manufacturer Part #105825

Diameter:

5 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 5 in

Inside Diameter: 5 in

Material: Galvanized Steel