6 in. 90 Degree Gas Vent Elbow 28 ga
6 in. 90 Degree Gas Vent Elbow 28 ga
Package Quantity Info:
EA: 1 IP: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used to orient pipe between vertical and horizontal orientation
- Four piece adjustable elbow twists for easy offsets
- Used when an offset is required to avoid obstructions such as rafters, joists and other construction obstacles
Documents
Specifications
- Application:
- Commercial, Industrial, Light Commercial
- Coating:
- Galvanized
- Diameter:
- 6 in
- Diameter - Inside 1:
- 6 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 28 ga
- Material:
- Steel
- UL Listed:
- Yes