6 in. Type B RV Round Gas Vent Top

You last purchased this on
 
Selkirk Americas

6 in. Type B RV Round Gas Vent Top

This product requires certification to purchase.
Brand image
You last purchased this on
 
Selkirk Americas

6 in. Type B RV Round Gas Vent Top

  • Fast #
  • Part #M6RVRT
  • Item #76486
  • Manufacturer Part #106800
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Helps prevent rain and debris from entering the vent
  • These tops cannot be used for wood burning applications
  • Lifetime limited warranty
  • Die formed male end eliminates sharp edges
  • Galvanized outer wall
  • Snap lock coupler with optional lock tab
  • Aluminum inner liner
  • External screen prevents entry of most bird species
  • Smart choice warranty on all components
  • 1" clearance to combustible
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
6 in
Material:
Aluminum
UL Listed:
UL 441