6 in. X 60 in. Type B RV Round Gas Vent Pipe

You last purchased this on
 
Selkirk Americas

6 in. X 60 in. Type B RV Round Gas Vent Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Selkirk Americas

6 in. X 60 in. Type B RV Round Gas Vent Pipe

  • Fast #
  • Part #M6RV5
  • Item #76433
  • Manufacturer Part #106060
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

Diameter:
6 in
Gauge (metal):
28 ga
Length:
60 in
Material:
Stainless Steel