Selkirk Americas

6 x 36 in. Stainless Steel All Fuel Insulated Pipe

Part #M206036U  |  Manufacturer Part #206036U

Diameter:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Limited lifetime warranty

Specifications

Diameter: 6 in

Duct Shape: Round

Length: 3 ft

Material: Stainless Steel