Selkirk Americas 60 in. Type B RV Round Gas Vent Pipe

MRV5

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lifetime limited warranty

SPECIFICATIONS

Diameter
3 in
Gauge
28
Inside Diameter
3 in
Length
60 in
Material
Stainless Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday