8 in. 90 Degree Gas Vent Elbow 28 ga
8 in. 90 Degree Gas Vent Elbow 28 ga
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Used to orient pipe between vertical and horizontal orientation
- Four piece adjustable elbow twists for easy offsets
- Used when an offset is required to avoid obstructions such as rafters, joists and other construction obstacles
Documents
Specifications
- Application:
- Commercial, Industrial, Light Commercial
- Coating:
- Galvanized
- Diameter:
- 8 in
- Diameter - Inside 1:
- 8 in
- Elbow Degree:
- 90 DD
- Gauge (metal):
- 28 ga
- Material:
- Steel
- UL Listed:
- Yes