8 in. X 36 in. Type B RV Round Gas Vent Pipe
8 in. X 36 in. Type B RV Round Gas Vent Pipe
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Diameter:
- 8 in
- Gauge (metal):
- 28 ga
- Length:
- 36 in
- Material:
- Stainless Steel