Selkirk Americas

8 in. X 60 in. Type B RV Round Gas Vent Pipe

Part #M8RV5  |  Manufacturer Part #108060

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lifetime limited warranty

Documents

Specifications

Diameter: 8 in

Gauge: 28

Inside Diameter: 8 in

Length: 60 in

Material: Stainless Steel