Selkirk Americas Type B RV Round Gas Vent Top

MRVRT

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Lifetime limited warranty
  • Metalbestos Gas Vent fittings have been tested and listed per UL 441 for installation as a Type "B" and B-W gas vents to be installed in single and multi-story buildings in accordance with the standards of The National Fire Protection Association
  • Top is used to protect from birds and weather
  • Warranty period is 15 years from the date of installation, when used for venting AGA listed category II, III or IV gas heating equipment or water heaters in residential appliances

SPECIFICATIONS

Diameter
3 in
Material
Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday