Repellent Clear Window
Repellent Clear Window
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Anti-warp design prevents dimensional distortion from heat and moisture
- Free-floating ratchet headgear has full tension adjustment
- Features drop-down headgear and high-impact spark guard
- CSA Z94.3-M92
- Meets ANSI Z871 standards
- Use shields as secondary protectors with primary protectors
- Keyhole window mounting
- Windows interchangeable: 12" frontal protection and 16" wide angle protection
- Warning: wear Green faceshield windows with proper goggles or protective spectacles where injurious hazard rays exist
Specifications
- ANSI:
- ANSI Z87.1-2003
- Color Finish Name:
- Clear
- Length:
- 19 in
- Thickness:
- 0.040 in
- Width:
- 7 in