10 in. Screwdriver

You last purchased this on
 
Sensible Products

10 in. Screwdriver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensible Products

10 in. Screwdriver

  • Fast #
  • Part #SSD10
  • Item #3978873
  • Manufacturer Part #SD-10
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Slide from 1/4" to 5/16" and back without changing sockets
  • Magnet holds screw securely andhas 100% strengthin both sizes
  • Hardened steel construction
  • Requires Certification

Specifications

Height:
2 in
Length:
10 in
Material:
Steel
Shaft Length:
10 in
Width:
2 in