3-1/2 in. Temperature Clamp

You last purchased this on
 
Sensible Products

3-1/2 in. Temperature Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensible Products

3-1/2 in. Temperature Clamp

  • Fast #
  • Part #SUCT1
  • Item #5142977
  • Manufacturer Part #UCT-1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black, Yellow
Height:
1 in
Length:
3-1/2 in
NSF Certified:
No
Width:
2/5 in