3 in. Magnetic Sliding Bit Drive

Part #SSDBD1  |  Item #3978874  |  Manufacturer Part #SDBD-1

Call for Pricing EACH

Length:

3 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Hardened steel construction
  • Fits drill
  • Slide from 1/4" to 5/16" and back without changing sockets

Specifications

Height: 2 in

Length: 3 in

Material: Steel

Width: 2 in