1 in. Gallon Less High Speed Touch Read Pit Lid Bronze

You last purchased this on
 
Sensus

1 in. Gallon Less High Speed Touch Read Pit Lid Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

1 in. Gallon Less High Speed Touch Read Pit Lid Bronze

  • Fast #
  • Part #S6750896771906A
  • Item #4554916
  • Manufacturer Part #6750896771906A
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Reduce expensive maintenance
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Hermetically sealed, magnetic drive register
  • AMR and AMI compatible
  • Configurable LCD display
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
1 in
Fitting Sizes:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Bronze
Product Type:
Positive Displacement Meter