Sensus
1 in. Water meter
Part #SSX5X13AP1FLXSXD | Item #7389825 | Manufacturer Part #S5PX13AFLXXX1XX
Fitting Sizes:
1 inProduct Details
Lead Law Compliant
Specifications
AWWA Specifications: AWWA C-700
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1 in
Fitting Size 2: 1 in
Fitting Sizes: 1 in
Height: 6-9/16 in
Lead Law Compliant: Yes
Length: 10-3/4 in
Material: Bronze
NSF Certified: No
Weight: 11
Width: 6-1/2 in