1 in. Accu Er Touch Read Pit Lid 1C
1 in. Accu Er Touch Read Pit Lid 1C
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- Products sold in select areas only, please contact your local branch for availability in your area
- Integrates seamlessly with Sensus SmartPoint® modules
- Reduces expensive maintenance
- Provides lasting measurement accuracy for years of dependable service
- Delivers a wide range of flows, including greater low flow accuracy
- AMR and AMI compatible
- Rate of flow indication
- Configurable LCD display
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Positive Displacement Meter