1 in. SRII Bronze Water Meter
1 in. SRII Bronze Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- Products sold in select areas only, please contact your local branch for availability in your area
- Reduce expensive maintenance
- Enable accurate meter readings at an affordable price
- Provides lasting measurement accuracy for years of dependable service
- Hermetically sealed, magnetic drive register
- AMR and AMI compatible
- Configurable LCD display
- Integrate seamlessly with the FlexNet® M2 SmartPoint® module
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Product Type:
- Positive Displacement Meter
- Waterworks Application:
- Water