10-3/4 x 1 x 1 in. Bronze and Synthetic Polymer Water Meter
10-3/4 x 1 x 1 in. Bronze and Synthetic Polymer Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- Products sold in select areas only, please contact your local branch for availability in your area
- Integrates seamlessly with Sensus SmartPoint® modules
- Reduces expensive maintenance
- Provides lasting measurement accuracy for years of dependable service
- Delivers a wide range of flows, including greater low flow accuracy
- AMR and AMI compatible
- Rate of flow indication
- Configurable LCD display
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI C710
- AWWA:
- AWWA C-710
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in x 1 in
- Flow Rate:
- 50 gpm
- Height:
- 6-9/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-3/4 in
- Material:
- Bronze, Plastic
- Maximum Temperature:
- 150
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Product Type:
- Positive Displacement Meter
- Width:
- 7-1/8 in