10-3/4 x 1 x 1 in. Bronze and Synthetic Polymer Water Meter

Part #SA5DXX3AGDXXX1XX  |  Item #4532300  |  Manufacturer Part #A5DXX3AGDXXX1XX

Call for Pricing EACH

Fitting Sizes:

1 in x 1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Delivers a wide range of flows, including greater low flow accuracy
  • Reduces expensive maintenance
  • Provides lasting measurement accuracy for years of dependable service
  • Integrates seamlessly with Sensus SmartPoint® modules
  • Configurable LCD display
  • Rate of flow indication

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI C710]

AWWA Specifications: AWWA C-710

End Connection 1: Meter

End Connection 2: Meter

End Connections: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Flow Rate: 50 gpm

Height: 6-9/10 in

Lead Law Compliant: Yes

Length: 10-3/4 in

Material: [Bronze, Plastic]

Maximum Pressure: 150 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 61

Product Type: Positive Displacement Meter

Width: 7-1/8 in