Sensus

10-3/4 x 1 x 1 in. Water Meter

Part #SI4X9FDXX  |  Manufacturer Part #I4X9FDXX

Fitting Sizes:

1 in x 1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Integrated register and measuring device, encased in an external housing
  • All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
  • A 20-year life cycle, and a 20-year battery life guarantee
  • Interval data with ability to capture about 1,100 data points
  • Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering, and multiple battery life
  • Integrated 2-way communication for AMR and AMI
  • Improves operational efficiency and customer service
  • Installs horizontally, vertically, or diagonally
  • Prevents removal and tampering attempts to obtain free water

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61, ANSI C700, ANSI C710

AWWA Specifications: AWWA C-700, AWWA C-701

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 1 in

Fitting Size 2: 1 in

Fitting Sizes: 1 in x 1 in

Height: 6-1/10 in

Lead Law Compliant: Yes

Length: 10-3/4 in

Maximum Pressure: 200 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Positive Displacement

Width: 4-1/2 in