2 in. Omni Automatic Meter Reading

You last purchased this on
 
Sensus

2 in. Omni Automatic Meter Reading

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

2 in. Omni Automatic Meter Reading

  • Fast #
  • Part #ST21XXXXG1GAXX
  • Item #4398271
  • Manufacturer Part #T21XXXXG1GAXX
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Superior construction of the main case and measuring chamber for longer life
  • One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Configurable LCD display
  • Integral test port
  • Electronic register with no mechanical gearing
  • Compatible with Sensus AMI and AMR systems
  • Vertical or horizontal installation
  • Costs less to maintain
  • Captures more water revenue
  • Requires Certification
  • Lead Law Compliant


Specifications

Fitting Size 1:
2 in
Fitting Sizes:
2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Positive Displacement Meter