2 x 2 in. Water Meter
2 x 2 in. Water Meter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- End Connection 1:
- Meter
- End Connection 2:
- Meter
- End Connections:
- Meter
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in x 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Product Type:
- Positive Displacement Meter