Sensus 3/4 x 3/4 in. Displacement Type Magnetic Drive Cold Water Meter

S3DX138GLXXX1XX

Manufacturer Part #: 3DX138GLXXX1XX

Fitting Sizes

3/4 in x 3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Hermetically sealed, magnetic drive register
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Configurable LCD display

SPECIFICATIONS

ANSI Specifications
ANSI 61, ANSI C710
AWWA Specifications
AWWA C-710
End Connection 2
Meter
Fitting Size 2
3/4 in
Flow Rate
30 gpm
Height
5-7/8 in
Lead Law Compliant
Yes
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Type
Positive Displacement
Width
4-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday