3/4 x 3/4 in. Gas Service Regulator

Part #S143802FB  |  Item #2882128  |  Manufacturer Part #143-80-2

Call for Pricing EACH

Fitting Sizes:

3/4 in x 3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Installs in numerous mounting positions
  • Delivers precise pressure control
  • Seven outlet pressure ranges

Documents

Specifications

Application: [Residential, Commercial, Industrial]

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

UL Listed: No