Sensus

4 x 4 in. AMR (Automated Meter Reading)

Part #SC43EXXXG1NAXX  |  Manufacturer Part #C43EXXXG1NAXX

Fitting Sizes:

4 in x 4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Superior construction of the main case and measuring chamber for longer life
  • One moving part allows the measuring element to operate virtually without friction or wear and extends upper and lower flow ranges
  • Vertical or horizontal installation
  • Compatible with Sensus AMI and AMR systems
  • Integral test port
  • Electronic register with no mechanical gearing
  • Configurable LCD display
  • Captures more water revenue
  • Costs less to maintain

Lead Law Compliant

Documents

Specifications

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in x 4 in

Lead Law Compliant: Yes