5/8 in. Bottom Gasket Plate
5/8 in. Bottom Gasket Plate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- Products sold in select areas only, please contact your local branch for availability in your area
- Reduce expensive maintenance
- Enable accurate meter readings at an affordable price
- Provides lasting measurement accuracy for years of dependable service
- Hermetically sealed, magnetic drive register
- AMR and AMI compatible
- Configurable LCD display
- Integrate seamlessly with the FlexNet® M2 SmartPoint® module
Documents
Specifications
- Application:
- Water Meter
- Brand Model Compatibility:
- SR II®
- Color Finish Name:
- White
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Material:
- Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Product Type:
- Bottom Liner