5/8 x 3/4 in. Bi-Alloy Bismuth and Envirobrass II Water Meter with Electronic Register+
5/8 x 3/4 in. Bi-Alloy Bismuth and Envirobrass II Water Meter with Electronic Register+
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-700, AWWA C-707
- Capacity:
- 100 cu ft
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Flow Rate:
- 30 gpm
- Height:
- 5-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-1/2 in
- Material:
- Bi-Alloy, Bismuth, EnviroBrass II
- Maximum Temperature:
- 80
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Weight:
- 4.4 lb
- Width:
- 3-7/8 in