5/8 x 3/4 in. Spud Thread Meter

You last purchased this on
 
Sensus

5/8 x 3/4 in. Spud Thread Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

5/8 x 3/4 in. Spud Thread Meter

  • Fast #
  • Part #SI5S1FLXX
  • Item #7005574
  • Manufacturer Part #I5S1FLXX
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Integrated register and measuring device, encased in an external housing
  • All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Improves operational efficiency and customer service
  • Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering, and multiple battery life
  • Integrated 2-way communication for AMR and AMI
  • Interval data with ability to capture about 1,100 data points
  • A 20-year life cycle, and a 20-year battery life guarantee
  • Prevents removal and tampering attempts to obtain free water
  • Installs horizontally, vertically, or diagonally
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

AWWA:
AWWA C-700, AWWA C-710
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Height:
6-1/10 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
7-1/2 in
Material:
Plastic, Tempered Glass
Material Type:
Thermoplastic
Maximum Temperature:
150
Waterworks Application:
Water
Weight:
3.1 lb
Width:
4-1/2 in