Sensus

5-3/8 x 7-1/2 x 3/4 x 5/8 in. Bronze and Synthetic Polymer Displacement Type Magnetic Drive Cold Water Meter

Part #SE2SXX38GDXXXXXX  |  Manufacturer Part #E2SXX38GDXXXXXX

Fitting Sizes:

3/4 in x 5/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Hermetically sealed, magnetic drive register
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Configurable LCD display

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI C701]

AWWA Specifications: AWWA C-701

End Connection 1: Meter

End Connection 2: Meter

Fitting Size 1: 3/4 in

Fitting Size 2: 5/8 in

Fitting Sizes: 3/4 in x 5/8 in

Flow Rate: 20 gpm

Height: 5-3/8 in

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: [Bronze, Plastic]

Maximum Pressure: 150 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Positive Displacement

Width: 3-7/8 in