5/8 in. Regulator for SRII® Water Meters - US Gallons

Part #SSRII6AE  |  Item #638088  |  Manufacturer Part #SRII

Call for Pricing EACH

Fitting Sizes:

5/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Hermetically sealed, magnetic drive register
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Reduce expensive maintenance
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Configurable LCD display

Documents

Specifications

AMP: 6

Brand Model Compatibility: SRII® Water Meters

Fitting Size 1: 5/8 in

Fitting Size 2: 5/8 in

Fitting Sizes: 5/8 in

Product Type: US Gallons