5/8 x 3/4 in. Touch Read Pit Lid Gallon Meter

You last purchased this on
 
Sensus

5/8 x 3/4 in. Touch Read Pit Lid Gallon Meter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sensus

5/8 x 3/4 in. Touch Read Pit Lid Gallon Meter

  • Fast #
  • Part #SSRIIBBERTRPL1CEFL
  • Item #4665447
  • Manufacturer Part #S2PX338GG0XXXXX
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • Products sold in select areas only, please contact your local branch for availability in your area
  • Reduce expensive maintenance
  • Enable accurate meter readings at an affordable price
  • Provides lasting measurement accuracy for years of dependable service
  • Hermetically sealed, magnetic drive register
  • AMR and AMI compatible
  • Configurable LCD display
  • Integrate seamlessly with the FlexNet® M2 SmartPoint® module
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Fitting Size 1:
5/8 in
Fitting Size 2:
3/4 in
Fitting Sizes:
5/8 in x 3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Positive Displacement Meter