5/8 x 3/4 in. Union x Union Electric Register
5/8 x 3/4 in. Union x Union Electric Register
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Positive displacement measurement
- Unique bonnet design and locking system prevent meter tampering
- Products sold in select areas only, please contact your local branch for availability in your area
- Reduce expensive maintenance
- Enable accurate meter readings at an affordable price
- Provides lasting measurement accuracy for years of dependable service
- Hermetically sealed, magnetic drive register
- AMR and AMI compatible
- Configurable LCD display
- Integrate seamlessly with the FlexNet® M2 SmartPoint® module
Documents
Specifications
- AWWA:
- AWWA C-700
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connections:
- Union
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Height:
- 5 in
- Length:
- 7-1/2 in
- Material:
- Brass, Stainless Steel, Plastic
- Material Type:
- Thermoplastic
- Waterworks Application:
- Water
- Weight:
- 4.4 lb
- Width:
- 3-7/8 in