Sensus

6 x 3/4 x 3/4 in. Water Meter

Part #SA3DXX38GBXXX1XX  |  Manufacturer Part #A3DXX38GBXXX1XX

Fitting Sizes:

3/4 in x 3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Positive displacement measurement
  • Unique bonnet design and locking system prevent meter tampering
  • AMR and AMI compatible
  • Delivers a wide range of flows, including greater low flow accuracy
  • Reduces expensive maintenance
  • Provides lasting measurement accuracy for years of dependable service
  • Integrates seamlessly with Sensus SmartPoint® modules
  • Configurable LCD display
  • Rate of flow indication

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI C710]

AWWA Specifications: AWWA C-710

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Flow Rate: 30 gpm

Height: 5-4/5 in

Lead Law Compliant: Yes

Length: 7-1/2 in

Material: [Bronze, Plastic]

Maximum Pressure: 150 psi

Maximum Temperature: 150

NSF Certified: Yes

NSF Specifications: NSF 61

Type: Positive Displacement

Width: 6 in