1 in. Automated Meter
iPERL® 1 in. Automated Meter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrated register and measuring device, encased in an external housing
- All-electronic, programmable, 9-digit register, hermetically sealed with a tempered glass cover
- Products sold in select areas only, please contact your local branch for availability in your area
- Improves operational efficiency and customer service
- Monitoring alarms such as leak detection, reverse flow, empty pipe, magnetic tampering, and multiple battery life
- Integrated 2-way communication for AMR and AMI
- Interval data with ability to capture about 1,100 data points
- A 20-year life cycle, and a 20-year battery life guarantee
- Prevents removal and tampering attempts to obtain free water
- Installs horizontally, vertically, or diagonally
-
Lead Law Compliant
Documents
Specifications
- AWWA:
- AWWA C-715
- Capacity:
- 1 gal
- Collection:
- iPERL®
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 6-1/10 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 10-3/4 in
- Material:
- Bronze Alloy, Hermetic Glass, Plastic, Silver
- Material Type:
- Polymer
- Maximum Temperature:
- 150
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Product Type:
- Water Meter
- Waterworks Application:
- Water
- Weight:
- 3.3 lb
- Width:
- 4-1/2 in