Sensus Model 143-80 1 in. Cast Iron NPT Gas Regulator Valve

S143802BFGG

Manufacturer Part #: 143-80-2 1X1

Valve Size

1 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Products sold in select areas only, please contact your local branch for availability in your area
  • Installs in numerous mounting positions
  • Delivers precise pressure control
  • Seven outlet pressure ranges

SPECIFICATIONS

Collection
Model 143-80
End Connection 2
NPT
End Connections
NPT
Maximum Pressure
60 psig
Valve Type
Gas Regulator Valve

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday